39873 - Pilot Drill

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
39873
Manufacturer
Greenlee
Manufacturer's Part Number
39873
Description
Pilot Drill
Pilot Drill, 1/4 In Bit Size, High Speed Steel, 4-1/8 In Overall Length, 0.2 LB
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112840 - Guide drill bit
UPC/GTIN
783310398738 / 00783310398738
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
39873 - Small Image
 
39873 - Large Image
 
39873 - Large Image
Attachments
 
 
39873 - Specification Sheet
Features
Material
High-Speed Steel
Dimensions and Weight
Overall Length
4-1/8 in;104.8 mm
Descriptions
Product Type
Pilot Drill
Long Description
Pilot Drill, 1/4 in Bit Size, High Speed Steel, 4-1/8 in Overall Length, 0.2 lb
Features
Pilot Drills Have Unique Split-Point Tip Design
Short Description
Pilot Drill, 1/4 in;6.4 mm, High Speed Steel
extra long description
GRN 39873 DRILL,PILOT (39873).
Description
PILOT DRILL
Additional Information
Bit Size
1/4 in;6.4 mm
Compatible With
37154;37155;37156;37157 Greenlee Arbor
package quantity
1 ct
Packaging Type
Point Of Purchase
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
39873
GTIN
00783310398738
UPC
783310398738
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Pilot, Replacement
Packaging
Weight
0.2 lb;91 g
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
Use With Greenlee Arbors #37154, #37155, #37156 And #37157
You must have an account to view stock levels
These alternate items can be purchased instead of 39873.
Jump To:

Similar Items

Similar items are close alternatives to 39873, though they may not be 100% alike.

Pilot Bit, High Speed Steel, 4 In Overall Length, 0.06 LB
  • Our Part #: 49568000
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 49-56-8000
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 200 ($1,036.00)
49568000 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 39873 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
37623 Greenlee 00783310376231
39873 Greenlee 00783310398738
373000 Irwin Tools 00024721016577
4321 Lenox 00885363004663
13442 Morris 00601986134422
A014CE Starrett n/a

* All prices subject to change.