33A58 - 5/8" Spade Bit

Greenlee

  • $7.35 (Each)
  • $7.35 (Each)

  • $44.10 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
33A58
Manufacturer
Greenlee
Manufacturer's Part Number
33A-5/8
Description
5/8" Spade Bit
Spade Bit 5/8" Hole Diameter. 6-1/4" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111539 - Flat wood bit
UPC/GTIN
783310203506 / 00783310203506
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.35 (Each)
Carton
$44.10 (Per 6)
Resources
Images
 
 
33A58 - Small Image
 
33A58 - Large Image
Attachments
 
 
33A58 - Specification Sheet
Dimensions and Weight
Overall Length
6-1/4 IN (158.800 MM)
Descriptions
extra long description
GRN 33A-5/8 BIT,SPADE (5/8) (POP)
Product Type
Bit, Spade (5/8) (Pop)
Long Description
Spade Bit 5/8" Hole Diameter. 6-1/4" long with 1/4" hex shank. Bore hardwood, softwood, plywood and drywall. Forged and heat treated for long life. For use in 1/4" (6.4 mm) or larger power drills. Hole in top center of bit for wire pulling.
Description
5/8" SPADE BIT
Additional Information
Shank Size
1/4 IN (6.400 MM)
Shank Type
Hexagonal
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
33A-5/8
GTIN
00783310203506
UPC
783310203506
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.100 LB (45.300 GM)
Weight per each
0.11
Carton
6
Uses, Certifications, and Standards
Application
For Bore Hardwood, Softwood, Plywood And Drywall
You must have an account to view stock levels
These alternate items can be purchased instead of 33A58.
Jump To:

Cross Referenced

These items are similar to 33A58 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20350 Greenlee n/a
33A-5/8 Greenlee 00783310203506
88810 Irwin Tools 00024721200488
714160-A Makita Tools 00088381935128
48-27-0621 Milwaukee Electric Tool 00045242120857
13818 Morris 00601986138185
WSB625C Morse 00050326125369
14460 Vermont American n/a
14487 Vermont American n/a

* All prices subject to change.