ATQ212 - 500V 2-1/2A TD Midget Fuse

Mersen

  • $38.18 (Each)
  • $38.18 (Each)

  • $381.80 (Per 10)

In-Stock: 30 available (check your location)
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
ATQ212
Manufacturer
Mersen
Manufacturer's Part Number
ATQ2-1/2
Description
500V 2-1/2A TD Midget Fuse
Fuse Atq - Midget - Time-Delay 500VAC 2.5A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782001906047 / 00782001906047
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.18 (Each)
Standard Packaging
$381.80 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
30
Resources
Images
 
 
ATQ212 - Small Image
 
ATQ212 - Large Image
 
ATQ212 - Large Image
 
ATQ212 - Large Image
 
ATQ212 - Large Image
Attachments
 
 
ATQ212 - Specification Sheet
Other Links
 
 
ATQ212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
2.5
Voltage Rating
500
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
500V 2-1/2A TD MIDGET FUSE
Product Type
Fuse Atq - Midget - Time-Delay 500VAC 2.5A Ferrule
Short Description
500V 2-1/2A TD MIDGET FUS
Features
Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection)
extra long description
Mersen ATQ2-1/2 Fuse ATQ - Midget -
Long Description
Fuse ATQ - Midget - Time-Delay 500VAC 2.5A Ferrule Amp-Trap®
Special Features
Numerous ratings for a wide variety of applications up to 500VAC Time-delay (12 seconds at 200 percent rating) for circuits with high inrush current Can be used with UltraSafe™ Fuse holders 1 1/2" x 13/32" (10 mm x 38 mm) dimensions
Additional Information
AC Voltage Rating
500
class
Midget
Manufacturer Information
Manufacturers Part Number
ATQ2-1/2
Brand
Mersen
GTIN
00782001906047
UPC
782001906047
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Midget Fuses
Packaging
Weight per each
0.012
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Supplemental protection of lighting, solenoid, motor and transformer circuits
standard
UL listed to standard 248-14 File E33925 CSA Certified to Standard C22.2 No. 248.14
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
30 View Store
These alternate items can be purchased instead of ATQ212.
Jump To:

Cross Referenced

These items are similar to ATQ212 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-2-1/2 Eaton Bussmann 00051712786263
FLQ-2-1/2 SSAC 00079458160437
FLQ-25 SSAC 00079458160727
ATQ2-1/2 Mersen 00782001906047

* All prices subject to change.

Begin Live Chat