ATM8 - 600V 8A Midget Fuse

Mersen

  • $30.95 (Each)
  • $30.95 (Each)

  • $309.50 (Per 10)
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
ATM8
Manufacturer
Mersen
Manufacturer's Part Number
ATM8
Description
600V 8A Midget Fuse
Fuse Atm - Midget - Fast-Acting 600VAC 600VDC 8A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782001900779 / 00782001900779
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.95 (Each)
Standard Packaging
$309.50 (Per 10)
Resources
Images
 
 
ATM8 - Large Image
 
ATM8 - Large Image
 
ATM8 - Large Image
 
ATM8 - Large Image
 
ATM8 - Small Image
Attachments
 
 
ATM8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100
Voltage Rating
600
amperage rating
8
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
600V 8A MIDGET FUSE
Product Type
Fuse Atm - Midget - Fast-Acting 600VAC 600VDC 8A Ferrule
extra long description
Mersen ATM8 Fuse ATM - Midget - Fas
Short Description
600V 8A MIDGET FUSE
Features
Amp-Trap® midget fast-acting ATM fuses are rated 600 volts AC and DC, with a 100kA interrupting rating. These ratings give the ATM a wide range of applications not covered by other midget fuses. In addition, ratings of 30/35, 30/40 and 30/50 amperes are offered for specific applications such as capacitor protection. These ATM fuses must still be considered 30A fuses because of their dimensions, but are able to withstand much higher inrush currents and tougher duty cycles. (Not for Branch Circuit Protection
Long Description
Fuse ATM - Midget - Fast-Acting 600VAC 600VDC 8A Ferrule Amp-Trap®
Special Features
For supplemental protection of small motors and transformers Extended ratings for special protection of capacitors and circuits with high inrush currents 600VDC ratings for a wide variety of applications including photovoltaic and solar applications. Can be used with UltraSafe™ fuse holders 1 1/2" x 13/32" (10mm x 38mm) dimensions
Additional Information
AC Voltage Rating
600
DC Voltage Rating
600
class
Midget
Manufacturer Information
Manufacturers Part Number
ATM8
Brand
Mersen
GTIN
00782001900779
UPC
782001900779
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Midget Fuses
Packaging
Weight per each
0.015
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Supplemental protection of of circuits up to 600VAC and 600VDC with 100kA I.R.
standard
UL listed to standard 248-14 (1/10 to 30A) File E33925 DC Listed to UL Standard 248-14 (1/10 to 30A) CSA Certified to Standard C22.2 No. 248.14 (1/10 to 30A)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ATM8.
Jump To:

Cross Referenced

These items are similar to ATM8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTK-7 Eaton Bussmann 00051712420099
KLK-7 SSAC 00079458250619
ATM8 Mersen 00782001900779

* All prices subject to change.

Begin Live Chat