LED7DG25W3827 - *Delisted* 7W Led G25 27K 500LM

Ge Current, A Daintree Company

  • $10.22 (Each)
  • $10.22 (Each)

  • $61.32 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED7DG25W3827
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED7DG25-W3/827-120
Description
*Delisted* 7W Led G25 27K 500LM
Gel LED7DG25-W3/827-120 21255 Decor
Slang Terms

Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168212557 / 00043168212557
Weight per unit
0.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.22 (Each)
Standard Packaging
$61.32 (Per 6)
Resources
Images
 
 
LED7DG25W3827 - Large Image
 
LED7DG25W3827 - Small Image
Features
Wattage
7
Shape
G25
Material, Color, and Finish
Color Rendering Index
76.9
Color
White
Dimensions and Weight
Overall Length
4.3
Descriptions
Description
*DELISTED* 7W LED G25 27K 500LM
Product Type
21255 Decorative Led Lamps
Long Description
GEL LED7DG25-W3/827-120 21255 Decor
Additional Information
average life
15000
lumens
500
Base
Medium Screw
dimmable
True
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED7DG25-W3/827-120
GTIN
00043168212557
UPC
043168212557
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.3333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Deco
You must have an account to view stock levels

* All prices subject to change.