F96T8XLSPX352 - 59W T8 8FT Lin FL 3500K

Tungsram

  • $19.74 (Each)
  • $19.74 (Each)

  • $473.76 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
F96T8XLSPX352
Manufacturer
Tungsram
Manufacturer's Part Number
F96T8/XL/SPX35/2
Description
59W T8 8FT Lin FL 3500K
F96T8/XL/SPX35/2
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168688697 / 00043168688697
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.74 (Each)
Standard Packaging
$473.76 (Per 24)
Resources
Images
 
 
F96T8XLSPX352 - Small Image
 
F96T8XLSPX352 - Large Image
Attachments
 
 
F96T8XLSPX352 - Specification Sheet
Other Links
 
 
F96T8XLSPX352 - Other
Features
Wattage
59 W
Material, Color, and Finish
color temperature
3500.0 KV
color rendering index (cri)
85 W
Dimensions and Weight
Diameter
1.0 in
Length
96 WTT
Descriptions
Description
59W T8 8FT LIN FL 3500K
Product Type
68869 Slim Line / F20
extra long description
GEL F96T8/XL/SPX35/2 68869 SLIM LIN
Long Description
F96T8/XL/SPX35/2
Additional Information
average life
24000.0 HR
lumens
5.950k lm
Base
Single Pin (Fa8)
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F96T8/XL/SPX35/2
sub brand
GE®
GTIN
00043168688697
UPC
043168688697
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.93
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
You must have an account to view stock levels
These alternate items can be purchased instead of F96T8XLSPX352.
Jump To:

Similar Items

Similar items are close alternatives to F96T8XLSPX352, though they may not be 100% alike.

Fluorescent Lamp, FA8 1-Pin Base, T8 Bulb Shape, 80, 24000 H Average Life, 3500 ...
  • Our Part #: F96T8XLSPP35
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F96T8/XL/SPP35
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($343.68) ·
F96T8XLSPP35 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F96T8XLSPX352 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
68869 GE Lighting 00043168688697
22034 Osram Sylvania 00046135220340
22148 Osram Sylvania 00046135221484
F96T8/TL835/PLUS/ALTO Philips Lighting n/a

* All prices subject to change.