F40CWRSWMEC0 - 34W T12 48" Cool White 60CRI Bi-Pin Fluorescent

Ge

  • $2.74 (Each)
  • $2.74 (Each)

  • $82.20 (Per 30)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
F40CWRSWMEC0
Manufacturer
Ge
Manufacturer's Part Number
F34CW/RS/WM/ECO
Description
34W T12 48" Cool White 60CRI Bi-Pin Fluorescent
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style Cool White; Medium 2 Pin Base; Initial Intensity 2650 Lumen; Color Rendering Index 60; Color Temperature 4100 K; Life 20000 HR; Standard Package 30 Per Case; Watt Miser Brand
Slang Terms

Category
Unassigned
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
04316823010
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.74 (Each)
Carton
$82.20 (Per 30)
Resources
Images
 
 
F40CWRSWMEC0 - Small Image
 
F40CWRSWMEC0 - Large Image
MSDS Sheets
 
 
F40CWRSWMEC0 - MSDS Sheet
Attachments
 
 
F40CWRSWMEC0 - Specification Sheet
Features
Initial Intensity
2650 LUMEN
Wattage
34 W
Material, Color, and Finish
Color Temperature in Kelvin
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
Color Rendering Index
60 A
Style
COOL WHITE
Base Type
Medium 2 Pin
Descriptions
Product Type
Fluorescent Lamp
Description
34W T12 48" COOL WHITE 60CRI BI-PIN FLUORESCENT
Additional Information
APPLICATION COMMERCIAL, INDOOR; BALLAST TYPE HPF; CONSTRUCTION STANDARD TUBE; MEAN LUMENS 2280
Commodity Description
Lamps - Fluorescent
Long Description
LAMP, RAPID START; 34 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; STYLE COOL WHITE; MEDIUM 2 PIN BASE; INITIAL INTENSITY 2650 LUMEN; COLOR RENDERING INDEX 60; COLOR TEMPERATURE 4100 K; LIFE 20000 HR; STANDARD PACKAGE 30 PER CASE; WATT MISER BRAND
Additional Information
Nominal Length
48 INCH
Manufacturer Information
Manufacturers Part Number
F34CW/RS/WM/ECO
Brand
Watt Miser
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
RAPID START
Availability
Status
Inactive
Packaging
Standard Package
30 PER CASE
Weight per each
0
Carton
30
You must have an account to view stock levels

* All prices subject to change.