F18DBX841EC04P - 18W Plug In CFL Double Biax G24Q-2 Base 4100K

Ge Traditional Lamps

  • $12.24 (Each)
  • $12.24 (Each)

  • $122.40 (Per 10)

Availability: In Stock Locally
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
F18DBX841EC04P
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F18DBX/841/ECO4P
Description
18W Plug In CFL Double Biax G24Q-2 Base 4100K
Compact Fluorescent Lamp, G24Q-2 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 100 V, 0.22 A, 18 W, 1250 LM Brightness (Lumens), Non Dimmable, 5.8 In Length, 0.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976015 / 00043168976015
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.24 (Each)
Standard Packaging
$122.40 (Per 10)
Resources
Images
 
 
F18DBX841EC04P - Small Image
 
F18DBX841EC04P - Large Image
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
100 V
Current Rating
0.22 A
Wattage
18.0
Material, Color, and Finish
Base Type
G24Q-2 4-Pin
Color Rendering Index
82
color temperature
4100 k
color rendering index (cri)
82.0
Dimensions and Weight
Length
5.8
Descriptions
Product Type
Compact Fluorescent Lamp
extra long description
GEL F18DBX/841/ECO4P 97601 PLUG IN
Description
18W PLUG IN CFL DOUBLE BIAX G24Q-2 BASE 4100K
Long Description
Compact Fluorescent Lamp, G24Q-2 4-Pin Base, T4 Bulb Shape, 82, 17000 h Average Life, 4100 K, 100 V, 0.22 A, 18 W, 1250 lm Brightness (Lumens), Non Dimmable, 5.8 in Length, 0.18 lb/EA
Short Description
Compact Fluorescent Lamp, 18 W, G24q-2 4-Pin, 4100k
Special Features
High Lumen Output
Additional Information
bulb shape
T4
average life
17000 h
Brightness (Lumens)
1250 lm
Standards Met
TCLP Compliant
package quantity
50 BD
lumens
1250.0
Base
G24q-2
Manufacturer Information
Manufacturers Part Number
F18DBX/841/ECO4P
Brand
Ge Traditional Lamps
GTIN
00043168976015
UPC
043168976015
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.18 lb/EA
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Retail Display;Hospitality;Office;Restaurant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F18DBX841EC04P.
Jump To:

Similar Items

Similar items are close alternatives to F18DBX841EC04P, though they may not be 100% alike.

Dulux 18W Double Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperatu...
  • Our Part #: CF18DDE841
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CF18DD/E/841/ECO/20668
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 50 ($267.00) ·
CF18DDE841 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.34

Each

QTY:
Each
Add
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD18W/841, 18 WTT, T4 ...
  • Our Part #: S8324
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S8324
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.99) ·
S8324 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F18DBX841EC04P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
97601 GE Lighting 00043168976015
20226 Osram Sylvania 00046135202261
20668 Osram Sylvania 00046135206689
383331 Philips Lighting 00046677240059
PL-C18W/841/4P/ALTO Philips Lighting n/a

* All prices subject to change.

Begin Live Chat