F17T8XLSPX50EC0 - *Delisted* Fluor Lamp

Ge Current, A Daintree Company

  • $8.80 (Each)
  • $8.80 (Each)

  • $211.20 (Per 24)
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
F17T8XLSPX50EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F17T8XLSPX50/ECO
Description
*Delisted* Fluor Lamp
Ge Ecolux®, 17 WTT, 1300 LM, 5000 KV, 82 Cri, 1 In Diameter, 23.78 In Length, Medium Bi-Pin (G13) Base, 40000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168104159 / 00043168104159
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.80 (Each)
Standard Packaging
$211.20 (Per 24)
Resources
Images
 
 
F17T8XLSPX50EC0 - Small Image
 
F17T8XLSPX50EC0 - Large Image
Attachments
 
 
F17T8XLSPX50EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17.0
Material, Color, and Finish
color temperature
5000.0
color rendering index (cri)
82.0
Dimensions and Weight
Diameter
1.0
Length
23.78
Descriptions
Product Type
10415 Fluorescent
extra long description
GEL F17T8XLSPX50/ECO 10415 FLUORESC
Description
*DELISTED* FLUOR LAMP
Long Description
GE Ecolux®, 17 WTT, 1300 LM, 5000 KV, 82 CRI, 1 IN Diameter, 23.78 IN Length, Medium Bi-Pin (G13) Base, 40000 HR Average Life
Additional Information
lumens
1300.0
average life
40000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F17T8XLSPX50/ECO
Brand
GE Current
GTIN
00043168104159
UPC
043168104159
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.26
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F17T8XLSPX50EC0.
Jump To:

Cross Referenced

These items are similar to F17T8XLSPX50EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10415 GE Lighting 00043168104159
F17T8XLSPX50ECVG GE Lighting 00043168288859
F17T8XLSPX50WMEC GE Lighting 00043168721356
22193 Osram Sylvania 00046135221934
22154 Philips Lighting n/a
F17T8/TL950 25PK Philips Lighting n/a

* All prices subject to change.

Begin Live Chat