THQL1120 - 1P 20A 120V Plug-In Circuit Breaker

Ge

  • $46.10 (Each)
  • $46.10 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
THQL1120
Manufacturer
Ge
Manufacturer's Part Number
THQL1120
Description
1P 20A 120V Plug-In Circuit Breaker
THQL 1 Pole 120/240V 10K Ic 20 Amp
Slang Terms

Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164012866 / 00783164012866
Weight per unit
310 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.10 (Each)
Resources
Images
 
 
THQL1120 - Large Image
 
THQL1120 - Small Image
 
THQL1120 - Large Image
 
THQL1120 - Large Image
 
THQL1120 - Large Image
 
THQL1120 - Large Image
 
THQL1120 - Large Image
 
THQL1120 - Video
360 Images
 
 
THQL1120 - 360 Image
Attachments
 
 
THQL1120 - Specification Sheet
Other Links
 
 
THQL1120 - Other
Features
Poles
1
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
amperage rating
20
Voltage Rating
240 V
Descriptions
Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels.
Description
1P 20A 120V PLUG-IN CIRCUIT BREAKER
Product Type
THQL 1 Pole 120/240V 10K Ic 20 Amp
extra long description
GE THQL1120 THQL 1 POLE 120/240V 10
Long Description
THQL 1 POLE 120/240V 10K IC 20 AMP
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications.The THQL1120 breaker features 1 pole, an ampere r
Additional Information
media
Yes
Load Rating
HACR / SWD
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
circuit breaker type
Residential
Manufacturer Information
Manufacturers Part Number
THQL1120
Brand
GE
GTIN
00783164012866
UPC
783164012866
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Q-Line Plug-In
Packaging
Weight per each
310
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
You must have an account to view stock levels
These alternate items can be purchased instead of THQL1120.
Jump To:

Cross Referenced

These items are similar to THQL1120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP120 Eaton Crouse-Hinds n/a
CL120 Eaton 00786676011556
THQL1120 GENERAL ELECTRIC 00783164012866
MP120 Murray Feiss Lighting n/a
HOM120 Schneider Electric 00785901065210
Q120 Siemens 00783643148192
TB120 Thomas & Betts n/a
CH120 Eaton 00782113101644
D120 Siemens 00783643239630
P1624B1100CU Siemens 00040892649901
There were no add-on items found for THQL1120.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?