PS575 - Plastic Staple 3/4" White 500/Box

Gardner Bender

  • $22.73 (Each)
  • $22.73 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PS575
Manufacturer
Gardner Bender
Manufacturer's Part Number
PS-575
Description
Plastic Staple 3/4" White 500/Box
Staple, 3/4 In Size, Plastic, White, 1 In Length
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076665753 / 00032076665753
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.73 (Each)
Resources
Images
 
 
PS575 - Small Image
 
PS575 - Large Image
 
PS575 - Large Image
Attachments
 
 
PS575 - Specification Sheet
Features
Material
Plastic
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
3/4 in
Length
1 in
Descriptions
Description
PLASTIC STAPLE 3/4" WHITE 500/BOX
Product Type
Staple
Long Description
Staple, 3/4 in Size, Plastic, White, 1 in Length
Features
These polyethylene staples with zinc plated nails are designed to offer fast and easy installation when securing most types of non-metallic cables. The zinc plated nails not only resist rust and corrosion but drive together for fast installation with a hammer while the recessed heads ensure minimum exposure and avoid snags. The smooth polyethylene saddle protects wire and will not rust, rot, or deteriorate. Use to attach all NM cable to joists, framing, and other wood installations.
Short Description
Staple, 3/4 in, Plastic
Additional Information
Made in USA
yes
Standards Met
UL Listed;CSA Certified
package quantity
500 BX
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
PS-575
GTIN
00032076665753
UPC
032076665753
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.005
Carton
1
You must have an account to view stock levels
There were no add-on items found for PS575.

* All prices subject to change.