NAGF15 - FPL NAGF15 Federal Gfci BRKR 15a

Connecticut Electric

  • $282.31 (Each)
  • $282.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NAGF15
Manufacturer
Connecticut Electric
Manufacturer's Part Number
ACBNAGF15
Description
FPL NAGF15 Federal Gfci BRKR 15a
Ground Fault Circuit Breaker, 1 Pole; 120 Vac; 15 Ampere; Interrupting Rating 10000 Ampere; Plug In Mounting; Na Model
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
-
UPC/EAN/GTIN
094925030037
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$282.31 (Each)
Resources
Images
 
 
NAGF15 - Small Image
 
NAGF15 - Large Image
Attachments
 
 
NAGF15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10000 AMPERE
Voltage Rating
120 VAC
Current Rating
15 AMPERE
Poles
1 PH
Descriptions
Description
FPL NAGF15 FEDERAL GFCI BRKR 15A
Long Description
GROUND FAULT CIRCUIT BREAKER, 1 POLE; 120 VAC; 15 AMPERE; INTERRUPTING RATING 10000 AMPERE; PLUG IN MOUNTING; NA MODEL
Commodity Description
Load Ctrs & S. E. Equipt - Circuit Brkr Load Centers
Manufacturer Information
Manufacturers Part Number
ACBNAGF15
Brand
Connecticut Electric
Model
NA IN
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Mounting
PLUG IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat