FLUKE789 - Process Meter

Fluke

  • $1688.33 (Each)
  • $1,688.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
FLUKE789
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-789
Description
Process Meter
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
Slang Terms

Categories
Power & Test Equipment - Test Equipment - Multimeters
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969112192 / 00095969112192
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,688.33 (Each)
Resources
Images
 
 
FLUKE789 - Small Image
 
FLUKE789 - Large Image
 
FLUKE789 - Large Image
Attachments
 
 
FLUKE789 - Specification Sheet
Other Links
 
 
FLUKE789 - Other
Features
amperage rating
1
Voltage Rating
1,414k//1,000
Descriptions
extra long description
FLK FLUKE-789 PROCESSM, 1200 OHMS
Product Type
Processm, 1200 Ohms
Long Description
The Fluke 787 was the first tool to combine a DMM and a loop calibrator to give process technicians double the power in one tool. Now it’s even better, the range is extended with the new Fluke 789 – the ultimate loop calibration multimeter.
Description
PROCESS METER
Manufacturer Information
Manufacturers Part Number
FLUKE-789
Brand
FLUKE
GTIN
00095969112192
UPC
095969112192
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Frequency Rating
19.999k
Enclosure
Hard plastic
You must have an account to view stock levels
These alternate items can be purchased instead of FLUKE789.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FLUKE789.

Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Len...
  • Our Part #: 789
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLUKE789
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,688.33) ·
789 - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,688.33

Each

QTY:
Each
Add

* All prices subject to change.