FLUKE115 - True RMS Multimeter

Fluke

  • $299.85 (Each)
  • $299.85 (Each)
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
FLUKE115
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-115
Description
True RMS Multimeter
Designed By Electricians. Engineered By Fluke. For General Purpose Electrical and Electronic Test Requirements, The Fluke 115 True-RMS Digital Multimeter Provides The Perfect Answer. Its Simple Operation, Compact Design and Ease Of Use Makes It Perfect For Quick Verifications and Field Service Use. The Fluke 115 Displays True-RMS Voltage and Current Readings With 6000 Count Resolution, Tests Diodes, Frequency, Continuity and Capacitance and Provides Min/Max/Average Readings to Record Signal Fluctuations. A
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969324182 / 00095969324182
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.85 (Each)
Resources
Images
 
 
FLUKE115 - Small Image
 
FLUKE115 - Large Image
 
FLUKE115 - Large Image
Attachments
 
 
FLUKE115 - Specification Sheet
Other Links
 
 
FLUKE115 - Other
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
600
Descriptions
extra long description
FLK FLUKE-115 TRUE RMS UKNTIM
Product Type
True RMS Ukntim
Description
TRUE RMS MULTIMETER
Long Description
Designed by electricians. Engineered by Fluke. For general purpose electrical and electronic test requirements, the Fluke 115 true-rms digital multimeter provides the perfect answer. Its simple operation, compact design and ease of use makes it perfect for quick verifications and field service use. The Fluke 115 displays true-rms voltage and current readings with 6000 count resolution, tests diodes, frequency, continuity and capacitance and provides Min/Max/Average readings to record signal fluctuations. A
Manufacturer Information
Manufacturers Part Number
FLUKE-115
Brand
FLUKE
GTIN
00095969324182
UPC
095969324182
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-10 ?°C to 50 ?°C (14 ?°F to 122 ?°F)
Frequency Rating
5-50k
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FLUKE115.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FLUKE115.

True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 H Battery L...
  • Our Part #: 115
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLUKE115
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,499.25) ·
115 - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$299.85

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to FLUKE115, though they may not be 100% alike.

Ideal 600A Ac/DC TRMS Clamp Meter
  • Our Part #: 61757
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 61-757
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($174.34) ·
61757 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$174.34

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat