TWRSGF20V - Gfci TWR Self Test Duplex 20A 125V Iv

Eaton

  • $27.21 (Each)
  • $27.21 (Each)

  • $272.10 (Per 10)
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
TWRSGF20V
Manufacturer
Eaton
Manufacturer's Part Number
TWRSGF20V
Description
Gfci TWR Self Test Duplex 20A 125V Iv
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, Ivory, Tamper Resistant, Weather Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664743023 / 00032664743023
Weight per unit
0.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.21 (Each)
Standard Packaging
$272.10 (Per 10)
Resources
Images
 
 
TWRSGF20V - Small Image
 
TWRSGF20V - Large Image
 
TWRSGF20V - Large Image
 
TWRSGF20V - Large Image
 
TWRSGF20V - Large Image
 
TWRSGF20V - Large Image
 
TWRSGF20V - Large Image
 
TWRSGF20V - Large Image
 
TWRSGF20V - Large Image
 
TWRSGF20V - Large Image
 
TWRSGF20V - Large Image
 
TWRSGF20V - Video
Attachments
 
 
TWRSGF20V - Specification Sheet
Other Links
 
 
TWRSGF20V - Other
 
TWRSGF20V - Other
 
TWRSGF20V - Other
 
TWRSGF20V - Other
 
TWRSGF20V - Other
 
TWRSGF20V - Other
 
TWRSGF20V - Other
 
TWRSGF20V - Other
 
TWRSGF20V - Other
 
TWRSGF20V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V
Number of Wires
3
amperage rating
20A
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Self-Test Duplex Receptacle
Self Test Duplex Receptacle
Description
GFCI TWR SELF TEST DUPLEX 20A 125V IV
Long Description
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, Ivory, Tamper Resistant, Weather Resistant
Short Description
20 A, 125 V, Self Test Duplex Receptacle, Ivory
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
extra long description
EWD TWRSGF20V GFCI TWR Self Test Du
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Additional Information
package quantity
1 CT;10 PK
Standards Met
UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
Receptacle Type
Self Test Duplex
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant;Weather Resistant
media
Yes
dimensions
2.2100 IN X 2.9100 IN X 4.5100 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TWRSGF20V
GTIN
00032664743023
UPC
032664743023
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.395
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
Nema 5-20R
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions
Tamper and weather resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TWRSGF20V.
Jump To:

Similar Items

Similar items are close alternatives to TWRSGF20V, though they may not be 100% alike.

Eaton Tamper and Weather-Resistant, Self-Test Gfci, 20A, 125V, Ivory, Slim Desig...
  • Our Part #: TWRGF20V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWRGF20V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($272.10) ·
TWRGF20V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.21

Each

QTY:
Each
Add
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 2097TRWRI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2097TRWRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($311.20) ·
2097TRWRI - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.12

Each

QTY:
Each
Add
Gfci TR WR Deco Duplex 20A 125V Iv
  • Our Part #: TWRVGF20V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWRVGF20V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($234.60) ·
TWRVGF20V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.46

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat