TRSGFS15WML - Gfci/SP_SW_ST_15A125V_Mid_Wallplate_WH_TR

Eaton

  • $37.12 (Each)
  • $37.12 (Each)

  • $185.60 (Per 5)
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
TRSGFS15WML
Manufacturer
Eaton
Manufacturer's Part Number
TRSGFS15W-M-L
Description
Gfci/SP_SW_ST_15A125V_Mid_Wallplate_WH_TR
Eaton Gfci Receptacle, White A42
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664753039 / 00032664753039
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.12 (Each)
Standard Packaging
$185.60 (Per 5)
Resources
Images
 
 
TRSGFS15WML - Small Image
 
TRSGFS15WML - Large Image
 
TRSGFS15WML - Large Image
 
TRSGFS15WML - Large Image
 
TRSGFS15WML - Large Image
 
TRSGFS15WML - Video
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
TRSGFS15WML - Specification Sheet
Other Links
 
 
TRSGFS15WML - Other
 
TRSGFS15WML - Other
 
TRSGFS15WML - Other
 
TRSGFS15WML - Other
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
Gfci/SP_SW_ST_15A125V_Mid_WLPLT_WH_TR
extra long description
EWD TRSGFS15W-M-L GFCI/SP_SW_ST_15A
Description
GFCI/SP_SW_ST_15A125V_MID_WALLPLATE_WH_TR
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Special Features
Combination Swt/GFCI
Long Description
Eaton GFCI receptacle, White A42
Additional Information
media
Yes
dimensions
1.3000 IN X 3.2800 IN X 1.2700 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRSGFS15W-M-L
GTIN
00032664753039
UPC
032664753039
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Packaging
Weight per each
0.45
Carton
1
Package
5
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRSGFS15WML.
Jump To:

Similar Items

Similar items are close alternatives to TRSGFS15WML, though they may not be 100% alike.

P&S 1597SWTTRWCCD4 Radiant 15A SLFT
  • Our Part #: 1597SWTTRWCCD4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1597SWTTRWCCD4
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 4 ($166.40) ·
1597SWTTRWCCD4 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat