TRSGF20GY - Gfci TR Self Test Duplex 20A 125V Gy

Eaton

  • $25.74 (Each)
  • $25.74 (Each)

  • $257.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TRSGF20GY
Manufacturer
Eaton
Manufacturer's Part Number
TRSGF20GY
Description
Gfci TR Self Test Duplex 20A 125V Gy
Eaton Gfci Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Gray, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664739941 / 00032664739941
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.74 (Each)
Standard Packaging
$257.40 (Per 10)
Resources
Images
 
 
TRSGF20GY - Small Image
 
TRSGF20GY - Large Image
 
TRSGF20GY - Large Image
 
TRSGF20GY - Large Image
 
TRSGF20GY - Large Image
 
TRSGF20GY - Large Image
 
TRSGF20GY - Large Image
 
TRSGF20GY - Video
Attachments
 
 
TRSGF20GY - Specification Sheet
Other Links
 
 
TRSGF20GY - Other
 
TRSGF20GY - Other
 
TRSGF20GY - Other
 
TRSGF20GY - Other
 
TRSGF20GY - Other
 
TRSGF20GY - Other
Features
Voltage Rating
125V
amperage rating
20A
Descriptions
Product Type
Gfci TR Self Test Duplex 20A 125V Gy
Description
GFCI TR SELF TEST DUPLEX 20A 125V GY
extra long description
EWD TRSGF20GY GFCI TR Self Test Dup
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description
Eaton GFCI receptacle,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Gray,Brass,Receptacle,Tamper resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Special Features
20a GFCI
Additional Information
media
Yes
dimensions
2.8130 IN X 2.0000 IN X 4.6250 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRSGF20GY
GTIN
00032664739941
UPC
032664739941
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions
Tamper resistant
standard
cULus Listed,NOM
You must have an account to view stock levels
These alternate items can be purchased instead of TRSGF20GY.
Jump To:

Similar Items

Similar items are close alternatives to TRSGF20GY, though they may not be 100% alike.

Eaton Tamper-Resistant, Self-Test Gfci, 20A, 125V, Gray, Slim Design
  • Our Part #: TRGF20GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRGF20GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($238.70)
TRGF20GY - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.87

Each

QTY:
Each
Add
There were no add-on items found for TRSGF20GY.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds