TRBR15VBXSP - Rec, 15A-125V, Comm, Dup, TR, Ivory

Eaton

  • $5.54 (Each)
  • $5.54 (Each)

  • $144.04 (Per 26)
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
TRBR15VBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TRBR15V-BXSP
Description
Rec, 15A-125V, Comm, Dup, TR, Ivory
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, Ivory, Tamper Resistant, 6.0 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668661 / 00032664668661
Weight per unit
0.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.54 (Each)
Standard Packaging
$144.04 (Per 26)
Resources
Images
 
 
TRBR15VBXSP - Large Image
 
TRBR15VBXSP - Large Image
 
TRBR15VBXSP - Large Image
 
TRBR15VBXSP - Small Image
 
TRBR15VBXSP - Large Image
 
TRBR15VBXSP - Video
Other Links
 
 
TRBR15VBXSP - Other
 
TRBR15VBXSP - Other
 
TRBR15VBXSP - Other
Brochures
 
 
TRBR15VBXSP - Brochure
Attachments
 
 
TRBR15VBXSP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
1.24 in
Width
0.79 in
Height
4.00 in
Descriptions
extra long description
EWD TRBR15V-BXSP REC,15A-125V,COMM,
Description
REC,15A-125V,COMM,DUP,TR,IVORY
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, Ivory, Tamper Resistant, 6.0 lb
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 15A-125V, NEMA 5-15R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designations provide visual identification.
Short Description
15 A, 125 V, Duplex Receptacle, Ivory, Comm
Special Features
Wiring Type Back and Side Wire
Additional Information
Resistance Properties
Tamper Resistant
package quantity
1 CT;26 PK
Standards Met
UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified
Made in USA
yes
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRBR15V-BXSP
GTIN
00032664668661
UPC
032664668661
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Packaging
Weight
6.0 lb
Weight per each
0.212
Carton
1
Package
26
Uses, Certifications, and Standards
Application
Commercial;Indoor
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRBR15VBXSP.
Jump To:

Cross Referenced

These items are similar to TRBR15VBXSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CBRS15ITR Bryant Electric 00781786410640
TRBR15V Eaton Wiring Devices 00032664668661
BR15ITR Hubbell Wiring Device-Kellems 00783585144085
TBR15-I Leviton 00078477391969
TRBR15W Eaton Wiring Devices 00032664668678
BR15WHITR Hubbell Wiring Device-Kellems 00783585144092
RR15SWTR Hubbell Wiring Device-Kellems 00883778301544
T5320-W Leviton 00078477381618
3232TRSW Legrand Pass & Seymour 00785007240016
TR15I Legrand Pass & Seymour 00785007241648
TR15W Legrand Pass & Seymour 00785007241594

* All prices subject to change.

Begin Live Chat