TRBR15LABXSP - Rec, 15A-125V, Comm, Dup, TR, Light Almond

Eaton

  • $5.54 (Each)
  • $5.54 (Each)

  • $144.04 (Per 26)
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
TRBR15LABXSP
Manufacturer
Eaton
Manufacturer's Part Number
TRBR15LABXSP
Description
Rec, 15A-125V, Comm, Dup, TR, Light Almond
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, Light Almond, Tamper Resistant, 6.0 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668654 / 00032664668654
Weight per unit
0.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.54 (Each)
Standard Packaging
$144.04 (Per 26)
Resources
Images
 
 
TRBR15LABXSP - Large Image
 
TRBR15LABXSP - Large Image
 
TRBR15LABXSP - Large Image
 
TRBR15LABXSP - Small Image
 
TRBR15LABXSP - Large Image
 
TRBR15LABXSP - Video
Other Links
 
 
TRBR15LABXSP - Other
 
TRBR15LABXSP - Other
 
TRBR15LABXSP - Other
Brochures
 
 
TRBR15LABXSP - Brochure
Attachments
 
 
TRBR15LABXSP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
1.24 in
Width
0.79 in
Height
4.00 in
Descriptions
extra long description
EWD TRBR15LABXSP REC,15A-125V,COMM,
Description
REC,15A-125V,COMM,DUP,TR,LIGHT ALMOND
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, Light Almond, Tamper Resistant, 6.0 lb
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 15A-125V, NEMA 5-15R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designations provide visual identification.
Short Description
15 A, 125 V, Duplex Receptacle, Light Almond, TR, Comm
Special Features
Wiring Type Back and Side Wire
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;26 PK
Standards Met
UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified
Made in USA
yes
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRBR15LABXSP
GTIN
00032664668654
UPC
032664668654
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
6.0 lb
Weight per each
0.212
Carton
1
Package
26
Uses, Certifications, and Standards
Application
Commercial;Indoor
nema rating
5-15R
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRBR15LABXSP.
Jump To:

Cross Referenced

These items are similar to TRBR15LABXSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CBRS15LATR Bryant Electric 00781786410664
TRBR15LA Eaton Wiring Devices 00032664668654
BR15LATR Hubbell Wiring Device-Kellems 00783585144108
TBR15-T Leviton 00078477433171

* All prices subject to change.

Begin Live Chat