TR8300RD - 0RECP HG TR Dup 20A 125V 2P3W STR B&S RD

Eaton

  • $16.87 (Each)
  • $16.87 (Each)

  • $168.70 (Per 10)

  • $843.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TR8300RD
Manufacturer
Eaton
Manufacturer's Part Number
TR8300RD
Description
0RECP HG TR Dup 20A 125V 2P3W STR B&S RD
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Red, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, Nylon, Core Pack
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664554667 / 00032664554667
Weight per unit
0.247 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.87 (Each)
Carton
$168.70 (Per 10)
Standard Packaging
$843.50 (Per 50)
Resources
Images
 
 
TR8300RD - Small Image
 
TR8300RD - Large Image
 
TR8300RD - Large Image
 
TR8300RD - Large Image
 
TR8300RD - Video
Attachments
 
 
TR8300RD - Specification Sheet
Other Links
 
 
TR8300RD - Other
 
TR8300RD - Other
Descriptions
Product Type
0RECP HG TR Dup 20A 125V 2P3W STR B&S RD
Description
0RECP HG TR DUP 20A 125V 2P3W STR B&S RD
extra long description
EWD TR8300RD 0Recp HG TR Dup 20A 12
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Red, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, Nylon, Core pack
Special Features
Hospital Grade
Additional Information
media
Yes
dimensions
1.3000 IN X 0.8400 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR8300RD
GTIN
00032664554667
UPC
032664554667
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Heavy-duty hospital grade
Packaging
Weight per each
0.247
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,Federal Specification Classification W-C-596F,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of TR8300RD.
Jump To:

Similar Items

Similar items are close alternatives to TR8300RD, though they may not be 100% alike.

Hospital-Grade Tamper-Resistant Compact Design Receptacle, Back and Side Wire, 2...
  • Our Part #: TR8300HRED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR-8300HRED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($206.50) · 100 ($2,065.00) ·
TR8300HRED - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR8300RD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY8300RTR Bryant Electric 00781786005839
TR8300RD Eaton Wiring Devices 00032664554667
HBL8300SGRA Hubbell Wiring Device-Kellems 00783585152301
8300-SGR Leviton 00078477057216
TR63HRED Legrand Pass & Seymour 00785007145267
There were no add-on items found for TR8300RD.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds