TR7756BB0X - Usb 3.1A Duplex Recp 20A 125V BR

Eaton

  • $53.99 (Each)
  • $53.99 (Each)

  • $539.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
TR7756BB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7756B-BOX
Description
Usb 3.1A Duplex Recp 20A 125V BR
Ewd TR7756B-Box Usb 3.1A Duplex Rec
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741555 / 00032664741555
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.99 (Each)
Standard Packaging
$539.90 (Per 10)
Resources
Images
 
 
TR7756BB0X - Small Image
 
TR7756BB0X - Large Image
 
TR7756BB0X - Large Image
 
TR7756BB0X - Large Image
 
TR7756BB0X - Video
Attachments
 
 
TR7756BB0X - Specification Sheet
Other Links
 
 
TR7756BB0X - Other
 
TR7756BB0X - Other
Descriptions
Product Type
Usb 3.1A Duplex Recp 20A 125V BR
Description
USB 3.1A DUPLEX RECP 20A 125V BR
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Long Description
EWD TR7756B-BOX USB 3.1A DUPLEX REC
Special Features
Commercial grade deco
Additional Information
media
Yes
dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR7756B-BOX
GTIN
00032664741555
UPC
032664741555
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed,UL Listed,CSA Certified
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds