TR7740BKB0X - Combo 2 Port Usb Receptacle 15A 125V BK

Eaton

  • $28.20 (Each)
  • $28.20 (Each)

  • $169.20 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TR7740BKB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7740BK-BOX
Description
Combo 2 Port Usb Receptacle 15A 125V BK
Eaton Combination Usb Charger With Receptacle, Tamper Resistant, 15A, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Black, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Categories
Gen Purpose Wiring Devices - Combination Devices
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664729225 / 00032664729225
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.20 (Each)
Standard Packaging
$169.20 (Per 6)
Resources
Images
 
 
TR7740BKB0X - Small Image
 
TR7740BKB0X - Large Image
 
TR7740BKB0X - Large Image
 
TR7740BKB0X - Large Image
 
TR7740BKB0X - Video
Attachments
 
 
TR7740BKB0X - Specification Sheet
Brochures
 
 
TR7740BKB0X - Brochure
Other Links
 
 
TR7740BKB0X - Other
 
TR7740BKB0X - Other
 
TR7740BKB0X - Other
Descriptions
Product Type
Combo 2 Port Usb Receptacle 15A 125V BK
Description
COMBO 2 PORT USB RECEPTACLE 15A 125V BK
extra long description
EWD TR7740BK-BOX COMBO 2 PORT USB R
Long Description
Eaton combination USB charger with receptacle, Tamper resistant, 15A, Flush mount, 125 Vac, 5 Vdc, Wire leads, Black, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Special Features
Standard grade deco
Features
Eaton's USB charging receptacles offer fast, convenient and efficient charging of portable electronic devices directly from a standard outlet without bulky adapters or powered computers. Ideal for the home office, bedroom or kitchen, USB devices replace the electrical receptacle of any standard wall outlet, so you can virtually charge smart phones, tablets, e-readers and cameras. Eaton's USB charging solutions eliminate clutter in residential and commercial environments and are compatible with USB Type-A a
Additional Information
dimensions
4.5000 IN X 1.7500 IN X 1.8800 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
TR7740BK-BOX
Brand
COOPER WIRING DEVICES
GTIN
00032664729225
UPC
032664729225
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with single receptacle
Packaging
Weight per each
0.24
Carton
1
Package
6
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds