S994SP - Cover 1G WP Dup Recp Vert 1LID Metal Gy

Eaton

  • $8.31 (Each)
  • $8.31 (Each)

  • $83.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S994SP
Manufacturer
Eaton
Manufacturer's Part Number
S994-SP
Description
Cover 1G WP Dup Recp Vert 1LID Metal Gy
Eaton Duplex Receptacle Lid, Self-Closing, Surface Mount, Gray, Duplex Receptacle, Wet, Electrostatically Painted, Powder Coated Metal, Single-Gang, Vertical, Standard
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664540974 / 00032664540974
Weight per unit
0.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.31 (Each)
Standard Packaging
$83.10 (Per 10)
Resources
Images
 
 
S994SP - Small Image
 
S994SP - Large Image
 
S994SP - Large Image
 
S994SP - Large Image
Attachments
 
 
S994SP - Specification Sheet
Other Links
 
 
S994SP - Other
 
S994SP - Other
Features
Material
Powder coated metalElectrostatically painted
Material, Color, and Finish
Color
Gray
Descriptions
Description
COVER 1G WP DUP RECP VERT 1LID METAL GY
extra long description
EWD S994-SP Cover 1G WP Dup Recp Ve
Product Type
Cover 1G WP Dup Recp Vert 1LID Metal Gy
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Long Description
Eaton duplex receptacle lid, Self-closing, Surface mount, Gray, Duplex receptacle, Wet, Electrostatically painted, powder coated metal, Single-gang, Vertical, Standard
Special Features
Self-closing
Additional Information
dimensions
0.6840 IN X 2.8040 IN X 4.5570 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S994-SP
GTIN
00032664540974
UPC
032664540974
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
RECEPTACLE COVER
Packaging
Weight per each
0.395
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of S994SP.
Jump To:

Cross Referenced

These items are similar to S994SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH7879 Eaton Wiring Devices 00040893025186
S2962 Eaton Wiring Devices 00032664452901
S994 Eaton Wiring Devices 00032664540974
TP7199 Eaton Wiring Devices 00786189071993
RW51470 Hubbell Wiring Device-Kellems 00883778119521
4926 Leviton 00078477113349
37120 Morris 00601986371209
30550 Mulberry 00095327305501
CA8-GVFS Legrand Pass & Seymour 00785007264418
5146-5 Raco 00050169514658
DCCDV Thomas & Betts 00042269811058
5146-0 Raco 00050169514603
CCDV Thomas & Betts 00042269350151
WR181-C Thomas & Betts n/a

* All prices subject to change.