S1954 - Cover 1G Ovr Dup Recp Wetloc Hor Plas Gy

Eaton

  • $11.86 (Each)
  • $11.86 (Each)

  • $59.30 (Per 5)

  • $296.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S1954
Manufacturer
Eaton
Manufacturer's Part Number
S1954
Description
Cover 1G Ovr Dup Recp Wetloc Hor Plas Gy
Protective Cover, 1 Gang, Horizontal Mount, Plastic, 0.0096 LB
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664537769 / 00032664537769
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.86 (Each)
Carton
$59.30 (Per 5)
Standard Packaging
$296.50 (Per 25)
Resources
Images
 
 
S1954 - Small Image
 
S1954 - Large Image
 
S1954 - Large Image
 
S1954 - Large Image
 
S1954 - Large Image
 
S1954 - Large Image
Attachments
 
 
S1954 - Specification Sheet
Brochures
 
 
S1954 - Brochure
Other Links
 
 
S1954 - Other
 
S1954 - Other
 
S1954 - Other
 
S1954 - Other
Features
Number of Gangs
1
Material
Plastic
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Protective Cover
Short Description
1 Gang, Horizontal Mount, Protective Cover
Special Features
Gasket Provided Seals Both Device Openings and Edges
Long Description
Protective Cover, 1 Gang, Horizontal Mount, Plastic, 0.0096 lb
Features
Weatherproof or protective only 1-Gang, self-closing lids 1-Gang, stay open lids
Description
COVER 1G OVR DUP RECP WETLOC HOR PLAS GY
extra long description
EWD S1954 Cover 1G Ovr Dup Recp Wet
Additional Information
Mounting Type
Horizontal Mount
package quantity
1 CT;25 PK
Standards Met
UL Listed;NAFTA Compliant;UL514D, File no. E33216;CSA Certified to C22.2, no. 42.1
Made in USA
yes
dimensions
0.9890 IN X 4.5450 IN X 4.5180 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
S1954
GTIN
00032664537769
UPC
032664537769
Taxonomies, Classifications, and Categories
Type
RECEPTACLE COVER
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
0.0096 lb
Weight per each
0.24
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Industrial;Residential
standard
UL Listed,NAFTA
You must have an account to view stock levels
These alternate items can be purchased instead of S1954.
Jump To:

Cross Referenced

These items are similar to S1954 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S1954 Eaton Wiring Devices 00032664537769
4986-GY Leviton 00078477805343
CA8GJ Legrand Pass & Seymour 00785007264371

* All prices subject to change.