PJS264LA - Wallplate 4G Deco Screwless Poly Mid La

Eaton

  • $11.86 (Each)
  • $11.86 (Each)

  • $71.16 (Per 6)
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
PJS264LA
Manufacturer
Eaton
Manufacturer's Part Number
PJS264LA
Description
Wallplate 4G Deco Screwless Poly Mid La
Eaton Screwless Wallplate, Screwless, LT. Almond, Decorator Cutout, Polycarbonate, Four- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664617102 / 00032664617102
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.86 (Each)
Standard Packaging
$71.16 (Per 6)
Resources
Attachments
 
 
PJS264LA - Specification Sheet
Images
 
 
PJS264LA - Large Image
 
PJS264LA - Small Image
 
PJS264LA - Video
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
Wallplate 4G Deco Screwless Poly Mid La
Description
WALLPLATE 4G DECO SCREWLESS POLY MID LA
extra long description
EWD PJS264LA Wallplate 4G Deco Scre
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Screwless wallplate, Screwless, Lt. Almond, Decorator Cutout, Polycarbonate, Four- gang, Mid-size
Special Features
Screwless Wall Plates
Additional Information
media
Yes
dimensions
0.0800 IN X 8.5600 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJS264LA
GTIN
00032664617102
UPC
032664617102
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Screwless wallplate
Packaging
Weight per each
0.195
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJS264LA.
Jump To:

Cross Referenced

These items are similar to PJS264LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCW4LA Bryant Electric 00883778117275
PJS264LA Eaton Wiring Devices 00032664617102
SI8834-LA Enerlites 00883951410605
NPS264LA Hubbell Wiring Device-Kellems 00883778306372
SJ264-ST Leviton n/a
CW-4-LA Lutron Electronics 00027557513920
SWP264LA Legrand Pass & Seymour 00785007704822

* All prices subject to change.

Begin Live Chat