PJS263W - Wallplate 3G Deco Screwless Poly Mid WH

Eaton

  • $8.92 (Each)
  • $8.92 (Each)

  • $89.20 (Per 10)

  • $892.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PJS263W
Manufacturer
Eaton
Manufacturer's Part Number
PJS263W
Description
Wallplate 3G Deco Screwless Poly Mid WH
Decorator Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Clip Mount, Polycarbonate Material, White, Gloss
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
032664617072 / 00032664617072
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.92 (Each)
Carton
$89.20 (Per 10)
Standard Packaging
$892.00 (Per 100)
Resources
Images
 
 
PJS263W - Small Image
 
PJS263W - Large Image
Attachments
 
 
PJS263W - Specification Sheet
Features
Number of Gangs
3
Material
Polycarbonate
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Color
White
Finish
Gloss
Style
(blank)
Dimensions and Weight
Thickness
0.080 in
Size
4.875 IN Length 6.76 IN Width 0.5 IN Height
Descriptions
Product Type
Decorator Wall Plate
Description
WALLPLATE 3G DECO SCREWLESS POLY MID WH
Long Description
Decorator Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Clip Mount, Polycarbonate Material, White, Gloss
Features
Eaton’s Mid-Size screw-less wall plates help provide a sleek, smooth and seamless look to your wiring devices! Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant.
Short Description
3 Gang, Cip Mount, Decorator Wall Plate, White
Special Features
Screwless;Opening Configuration 0.40 in Width X 0.93 in Height
extra long description
CLS PJS263W WALLPLATE 3G DECO SCREW
Additional Information
dimensions
6.75 (W) x 4.87 (H) in
Mounting Type
Clip Mount
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PJS263W
GTIN
00032664617072
UPC
032664617072
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.15
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
Mounting
Surface Mount
standard
UL94
You must have an account to view stock levels
These alternate items can be purchased instead of PJS263W.
Jump To:

Cross Referenced

These items are similar to PJS263W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCW3W Bryant Electric 00883778117206
9523WS Eaton Wiring Devices 00032664645846
PJS263W Eaton Wiring Devices 00032664617072
SI8833-W Enerlites 00883951413927
NPS263W Hubbell Wiring Device-Kellems 00883778306280
RFW3W Hubbell Wiring Device-Kellems 00883778117404
80311-SW Leviton 00078477160312
SJ263-SW Leviton n/a
CW-3-WH Lutron Electronics 00027557692175
80911 Morris 00601986809115
SWP263W Legrand Pass & Seymour 00785007704808
DSA FP D3 WH Lithonia Lighting n/a
COMFP3W Philips Luminaires n/a

* All prices subject to change.