PJ1GY - Wallplate 1G Toggle Poly Mid Gy

Eaton

  • $0.54 (Each)
  • $0.54 (Each)

  • $13.61 (Per 25)

  • $54.44 (Per 100)

  • $136.10 (Per 250)
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
PJ1GY
Manufacturer
Eaton
Manufacturer's Part Number
PJ1GY
Description
Wallplate 1G Toggle Poly Mid Gy
Eaton Toggle Wallplate, Gray, Toggle Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579387 / 00032664579387
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.54 (Each)
Carton
$13.61 (Per 25)
Standard Packaging
$136.10 (Per 250)
Resources
Images
 
 
PJ1GY - Large Image
 
PJ1GY - Video
Attachments
 
 
PJ1GY - Specification Sheet
Other Links
 
 
PJ1GY - Other
Brochures
 
 
PJ1GY - Brochure
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
Wallplate 1G Toggle Poly Mid Gy
Description
WALLPLATE 1G TOGGLE POLY MID GY
extra long description
EWD PJ1GY Wallplate 1G Toggle Poly
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Thermoplastic, std and midi
Long Description
Eaton Toggle wallplate, Gray, Toggle Cutout, Polycarbonate, Single- gang, Mid-size
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ1GY
GTIN
00032664579387
UPC
032664579387
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.055
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ1GY.
Jump To:

Similar Items

Similar items are close alternatives to PJ1GY, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • Our Part #: TP1GRY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP1GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($11.57) · 250 ($115.70) ·
TP1GRY - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.46

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ1GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP1GY Bryant Electric 00883778101625
5134GY Eaton Wiring Devices 00032664433405
PJ1GY Eaton Wiring Devices 00032664579387
NPJ1GY Hubbell Wiring Device-Kellems 00883778105920
87001 Leviton 00078477810712
PJ1-GY Leviton 00078477205877
TP1GRY Legrand Pass & Seymour 00785007274028

* All prices subject to change.

Begin Live Chat