PJ18BK - Wallplate 2G Toggle/Duplex Poly Mid BK

Eaton

  • $1.54 (Each)
  • $1.54 (Each)

  • $153.53 (Per 100)

  • $307.06 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PJ18BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ18BK
Description
Wallplate 2G Toggle/Duplex Poly Mid BK
Eaton Combination Wallplate, Black, Toggle, Duplex Receptacle Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579295 / 00032664579295
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$1.54 (Each)
Standard Packaging
$307.06 (Per 200)
Resources
Images
 
 
PJ18BK - Small Image
 
PJ18BK - Large Image
 
PJ18BK - Video
Attachments
 
 
PJ18BK - Specification Sheet
Brochures
 
 
PJ18BK - Brochure
Other Links
 
 
PJ18BK - Other
Descriptions
Product Type
Wallplate 2G Toggle/Duplex Poly Mid BK
Description
WALLPLATE 2G TOGGLE/DUPLEX POLY MID BK
extra long description
EWD PJ18BK Wallplate 2G Toggle/Dupl
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Black, Toggle, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Manufacturers Part Number
PJ18BK
Brand
COOPER WIRING DEVICES
GTIN
00032664579295
UPC
032664579295
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.065
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
These alternate items can be purchased instead of PJ18BK.
Jump To:

Cross Referenced

These items are similar to PJ18BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP18BK Bryant Electric 00883778105210
5138BK Eaton Wiring Devices 00032664555244
PJ18BK Eaton Wiring Devices 00032664579295
NPJ18BK Hubbell Wiring Device-Kellems 00883778118104
80705-E Leviton 00078477121412
PJ18-E Leviton 00078477958544
TP18BK Legrand Pass & Seymour 00785007274844
There were no add-on items found for PJ18BK.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?