PJ138V - Wallplate 2G Duplex/Blank Poly Mid Iv

Eaton

  • $1.52 (Each)
  • $1.52 (Each)

  • $30.42 (Per 20)

  • $152.10 (Per 100)

  • $304.20 (Per 200)

Availability: In Stock Locally
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
PJ138V
Manufacturer
Eaton
Manufacturer's Part Number
PJ138V
Description
Wallplate 2G Duplex/Blank Poly Mid Iv
Eaton Combination Wallplate, Ivory, Duplex Receptacle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579134 / 00032664579134
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.52 (Each)
Carton
$30.42 (Per 20)
Standard Packaging
$304.20 (Per 200)
Resources
Images
 
 
PJ138V - Large Image
 
PJ138V - Small Image
 
PJ138V - Video
Attachments
 
 
PJ138V - Specification Sheet
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
Wallplate 2G Duplex/Blank Poly Mid Iv
Description
WALLPLATE 2G DUPLEX/BLANK POLY MID IV
extra long description
EWD PJ138V Wallplate 2G Duplex/Blan
Long Description
Eaton Combination wallplate, Ivory, Duplex receptacle, Blank Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ138V
GTIN
00032664579134
UPC
032664579134
Taxonomies, Classifications, and Categories
Type
Combination wallplate
Category Description
Residential plates
Packaging
Weight per each
0.085
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ138V.
Jump To:

Similar Items

Similar items are close alternatives to PJ138V, though they may not be 100% alike.

Trademaster Plate 2-Gang, 1-Blank, 1-Duplex Receptacle
  • Our Part #: TP138I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP138I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($92.40) · 200 ($924.00) ·
TP138I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.62

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ138V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ138I Bryant Electric 00883778108624
PJ138V Eaton Wiring Devices 00032664579134
TP138I Legrand Pass & Seymour 00785007276077

* All prices subject to change.

Begin Live Chat