GF15WBXL - ST Gfci 15A 125V WH

Eaton

  • $23.54 (Each)
  • $23.54 (Each)
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
GF15WBXL
Manufacturer
Eaton
Manufacturer's Part Number
GF15W-BX-L
Description
ST Gfci 15A 125V WH
Eaton Self-Test Gfci, 15A, 125V, White, Slim Design, Retail Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
032664007897 / 00032664007897
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.54 (Each)
Resources
Images
 
 
GF15WBXL - Small Image
 
GF15WBXL - Large Image
 
GF15WBXL - Large Image
 
GF15WBXL - Large Image
 
GF15WBXL - Large Image
 
GF15WBXL - Large Image
 
GF15WBXL - Large Image
 
GF15WBXL - Large Image
Other Links
 
 
GF15WBXL - Other
 
GF15WBXL - Other
 
GF15WBXL - Other
 
GF15WBXL - Other
 
GF15WBXL - Other
 
GF15WBXL - Other
Attachments
 
 
GF15WBXL - Specification Sheet
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
ST GFCI 15A 125V WH
Product Type
Etn ST Gfci 15A 125V WH
extra long description
EWD GF15W-BX-L ETN ST GFCI 15A 125V
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Long Description
Eaton self-test GFCI, 15A, 125V, White, Slim design, Retail box
Additional Information
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
Manufacturer Information
Manufacturers Part Number
GF15W-BX-L
Brand
Eaton
GTIN
00032664007897
UPC
032664007897
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
3.8
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat