DI10PLA - Dim Deco SP/3WAY 1000W Inc MLV Pset La

Eaton

  • $44.68 (Each)
  • $44.68 (Each)

  • $446.80 (Per 10)
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
DI10PLA
Manufacturer
Eaton
Manufacturer's Part Number
DI10PLA
Description
Dim Deco SP/3WAY 1000W Inc MLV Pset La
Eaton Decorator Dimmer, Preset Feature, #14 - 12 Awg, 120V, BCK and SD Wiring, Slide Actuator, Wire Lead Connect, LT Almd, Indoor, 60 HZ, Incand, Halo, MLV, 1-Pole, 3-Way, Polycarb Housing, 1000W 662423
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664662423 / 00032664662423
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.68 (Each)
Standard Packaging
$446.80 (Per 10)
Resources
Images
 
 
DI10PLA - Large Image
 
DI10PLA - Large Image
 
DI10PLA - Large Image
 
DI10PLA - Small Image
Attachments
 
 
DI10PLA - Specification Sheet
Other Links
 
 
DI10PLA - Other
 
DI10PLA - Other
 
DI10PLA - Other
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
120 V
Descriptions
Product Type
Dim Deco SP/3WAY 1000W Inc MLV Pset La
extra long description
EWD DI10P-LA Dim Deco SP/3Way 1000W
Description
DIM DECO SP/3WAY 1000W INC MLV PSET LA
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Special Features
Preset feature
Long Description
Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 120V, Bck and sd wiring, Slide actuator, Wire lead connect, Lt almd, Indoor, 60 Hz, incand, halo, MLV, 1-pole, 3-way, Polycarb housing, 1000W 662423
Additional Information
dimensions
2.0630 IN X 3.1250 IN X 4.3750 IN
load
MLVHALINC
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
DI10PLA
GTIN
00032664662423
UPC
032664662423
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Decorator dimmer
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
environmental conditions
Indoor
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DI10PLA.
Jump To:

Cross Referenced

These items are similar to DI10PLA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DI10P-LA Eaton Wiring Devices 00032664662423
RDV103PLA Hubbell Wiring Device-Kellems 00883778117428

* All prices subject to change.

Begin Live Chat