BL2 - Boot 20/30A 4/5W Hartlock Con 2-5/16 Yl

Eaton

  • $31.01 (Each)
  • $31.01 (Each)

  • $310.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BL2
Manufacturer
Eaton
Manufacturer's Part Number
BL2
Description
Boot 20/30A 4/5W Hartlock Con 2-5/16 Yl
Eaton Arrow Hart Boot, Flexible and Easy to Apply to Connector, Cord Hole Opening Can Be Cut Away For Large Diamter Cords, Yellow, Neoprene, Used With 20A and 30A Four-Wire and Five Wire Industrial Locking Devices
Slang Terms

Categories
Gen Purpose Wiring Devices - Misc Wiring Devices
Classification
Industrial Cord Connectors
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
040893100036 / 00040893100036
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.01 (Each)
Standard Packaging
$310.10 (Per 10)
Resources
Images
 
 
BL2 - Small Image
 
BL2 - Large Image
 
BL2 - Large Image
Attachments
 
 
BL2 - Specification Sheet
Brochures
 
 
BL2 - Brochure
Other Links
 
 
BL2 - Other
 
BL2 - Other
Features
Material
Neoprene
Material, Color, and Finish
Color
Yellow
Descriptions
Description
BOOT 20/30A 4/5W HARTLOCK CON 2-5/16 YL
extra long description
EWD BL2 Boot 20/30A 4/5W HartLock C
Product Type
Boot 20/30A 4/5W Hartlock Con 2-5/16 Yl
Features
Quality wiring devices for new construction, renovation or replacement in any home
Long Description
Eaton arrow hart boot, Flexible and easy to apply to connector, cord hole opening can be cut away for large diamter cords, Yellow, Neoprene, Used with 20A and 30A four-wire and five wire industrial locking devices
Special Features
Flexible and easy to apply to connector, cord hole opening can be cut away for large diamter cords
Additional Information
dimensions
6.9380 IN X 3.6100 IN X 3.3750 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
GTIN
00040893100036
UPC
040893100036
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of BL2.
Jump To:

Cross Referenced

These items are similar to BL2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BL2 Eaton B-Line 00781011198817
BL2 Eaton Wiring Devices 00040893100036
4LCB nVent-Thermal Management 00782856404002
HBL60CM36 Hubbell Wiring Device-Kellems 00783585752587
6034-Y Leviton 00078477811122

* All prices subject to change.