AHCL530C - CCL Conn 30A 125V 2P3W-Y&BK

Eaton

  • $26.44 (Each)
  • $26.44 (Each)

  • $1,057.60 (Per 40)
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
AHCL530C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL530C
Description
CCL Conn 30A 125V 2P3W-Y&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 125V, Back, Yellow, Black, Ultra Grip, Nylon, L5-30, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755811 / 00032664755811
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.44 (Each)
Standard Packaging
$1,057.60 (Per 40)
Resources
Images
 
 
AHCL530C - Small Image
 
AHCL530C - Large Image
 
AHCL530C - Video
Attachments
 
 
AHCL530C - Specification Sheet
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
CCL Conn 30A 125V 2P3W-Y&BK
Description
CCL CONN 30A 125V 2P3W-Y&BK
extra long description
EWD AHCL530C CCL Conn 30A 125V 2P3W
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 30A, Industrial, 125V, Back, Yellow, Black, Ultra grip, Nylon, L5-30, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Special Features
Industrial grd plugs & conns
Additional Information
media
Yes
dimensions
2.2300 IN X 2.1000 IN X 3.7100 IN
Manufacturer Information
Manufacturers Part Number
AHCL530C
Brand
Eaton
GTIN
00032664755811
UPC
032664755811
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
10
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHCL530C.
Jump To:

Similar Items

Similar items are close alternatives to AHCL530C, though they may not be 100% alike.

Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 125V, 2-Pol...
  • Our Part #: HBL2613
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2613
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,607.60) ·
HBL2613 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$86.92

Each

QTY:
Each
Add
Turnlok® Connector 3-Wire 30A 125a
  • Our Part #: L530C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L530C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($458.30) ·
L530C - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$45.83

Each

QTY:
Each
Add
Locking Device Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Ope...
  • Our Part #: AHL530C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL530C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($384.80) ·
AHL530C - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.48

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat