AH460R12W - Recp Pin&Sleeve 60A 125/250V 3P4W WT or

Eaton

  • $315.65 (Each)
  • $315.65 (Each)

  • $5,050.40 (Per 16)
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
AH460R12W
Manufacturer
Eaton
Manufacturer's Part Number
AH460R12W
Description
Recp Pin&Sleeve 60A 125/250V 3P4W WT or
CRS-H AH460R12W Recp Pin and Sleeve
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893619897 / 00040893619897
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$315.65 (Each)
Standard Packaging
$5,050.40 (Per 16)
Resources
Images
 
 
AH460R12W - Small Image
 
AH460R12W - Large Image
 
AH460R12W - Large Image
 
AH460R12W - Large Image
 
AH460R12W - Video
Attachments
 
 
AH460R12W - Specification Sheet
Brochures
 
 
AH460R12W - Brochure
Other Links
 
 
AH460R12W - Other
 
AH460R12W - Other
 
AH460R12W - Other
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
125/250V/AC
Poles
3
Phase
3
amperage rating
60
Material
Nylon
insulation
Nylon PA6-GF30FR (17)
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
6.5 x 5 x 5.125
Descriptions
Description
RECP PIN&SLEEVE 60A 125/250V 3P4W WT OR
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
CRS-H AH460R12W RECP PIN AND SLEEVE
Special Features
Watertight P&S receptacles
Product Type
Recp Pin and Sleeve 60A 125/250V 3P4W WT
Additional Information
dimensions
6.5000 IN X 5.0000 IN X 5.1250 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AH460R12W
Brand
Eaton
GTIN
00040893619897
UPC
040893619897
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
32
Carton
1
Package
16
Uses, Certifications, and Standards
Mounting
Flange Mount
Application
IEC 309 Products
standard
IEC, UL, CSA
environmental conditions
IP67 & IP69k
Temperature Rating
Max. 30°C (86°F) after 50 cycles of overload @150% of rated current
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH460R12W.
Jump To:

Cross Referenced

These items are similar to AH460R12W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
460R12W Bryant Electric 00781786251489
AH460R12W Eaton Wiring Devices 00040893619897
HBL460R12W Hubbell Wiring Device-Kellems 00783585404899
460R12W Leviton 00078477837979
PS460R12W Legrand Pass & Seymour 00785007617009
460R12W Woodhead 00786788724955

* All prices subject to change.

Begin Live Chat