AH460C5W - Conn Pin&Sleeve 60A 600V 3PH 3P4W WT BK

Eaton

  • $299.08 (Each)
  • $299.08 (Each)

  • $3,588.96 (Per 12)
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
AH460C5W
Manufacturer
Eaton
Manufacturer's Part Number
AH460C5W
Description
Conn Pin&Sleeve 60A 600V 3PH 3P4W WT BK
CRS-H AH460C5W Conn Pin and Sleeve
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893619798 / 00040893619798
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.08 (Each)
Standard Packaging
$3,588.96 (Per 12)
Resources
Images
 
 
AH460C5W - Small Image
 
AH460C5W - Large Image
 
AH460C5W - Large Image
 
AH460C5W - Large Image
 
AH460C5W - Video
Attachments
 
 
AH460C5W - Specification Sheet
Brochures
 
 
AH460C5W - Brochure
Other Links
 
 
AH460C5W - Other
 
AH460C5W - Other
 
AH460C5W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.66-1.5
Poles
3
Phase
3
Voltage Rating
3Ø 600V/AC
amperage rating
60
Material
Nylon
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
11.5 x 5.125 x 5.125
Descriptions
Description
CONN PIN&SLEEVE 60A 600V 3PH 3P4W WT BK
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
CRS-H AH460C5W CONN PIN AND SLEEVE
Special Features
Watertight P&S connectors
Product Type
Conn Pin and Sleeve 60A 600V 3PH 3P4W WT
Additional Information
media
Yes
dimensions
11.5000 IN X 5.1250 IN X 5.1250 IN
Manufacturer Information
Manufacturers Part Number
AH460C5W
Brand
Eaton
GTIN
00040893619798
UPC
040893619798
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
CONNECTOR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
24
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
Cable
Application
IEC 309 Products
standard
IEC, UL, CSA
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH460C5W.
Jump To:

Cross Referenced

These items are similar to AH460C5W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
460C5W Bryant Electric 00781786251410
AH460C5W Eaton Wiring Devices 00040893619798
HBL460C5W Hubbell Wiring Device-Kellems 00783585404790
460C5W Leviton 00078477838761
PS460C5W Legrand Pass & Seymour 00785007617085
460C5W Woodhead 00786788726904

* All prices subject to change.

Begin Live Chat