AH430P12W - Plug Pin&Sleeve 30A 125/250V 3P4W WT or

Eaton

  • $108.02 (Each)
  • $108.02 (Each)

  • $2,592.48 (Per 24)
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
AH430P12W
Manufacturer
Eaton
Manufacturer's Part Number
AH430P12W
Description
Plug Pin&Sleeve 30A 125/250V 3P4W WT or
Plug Pin and Sleeve 30 Amp 125/250 Volt 3 Pole 4 Wire WT Orange
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664732331 / 00326647323310
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.02 (Each)
Standard Packaging
$2,592.48 (Per 24)
Resources
Attachments
 
 
AH430P12W - Specification Sheet
Images
 
 
AH430P12W - Large Image
 
AH430P12W - Large Image
 
AH430P12W - Large Image
 
AH430P12W - Video
Other Links
 
 
AH430P12W - Other
 
AH430P12W - Other
 
AH430P12W - Other
Brochures
 
 
AH430P12W - Brochure
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
125/250V/AC
Poles
3
Phase
3
amperage rating
30
Wire Size
0.433-0.985
Material
Nylon;Other
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
10.375 x 4.75 x 4.813
Descriptions
Description
PLUG PIN&SLEEVE 30A 125/250V 3P4W WT OR
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Plug Pin and Sleeve 30A 125/250V 3P4W WT
extra long description
CRS-H AH430P12W PLUG PIN AND SLEEVE
Long Description
PLUG PIN AND SLEEVE 30 AMP 125/250 VOLT 3 POLE 4 WIRE WT ORANGE
Special Features
Watertight P&S plugs
Additional Information
media
Yes
dimensions
10.3750 IN X 4.7500 IN X 4.8130 IN
Manufacturer Information
Manufacturers Part Number
AH430P12W
Brand
Eaton
GTIN
00326647323310
UPC
032664732331
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
24
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
IP67 & IP69k
Mounting
Cable
Application
IEC 309 Products
standard
IEC, UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat