AH4100R5W - Recp Pin&Sleeve 100A 600V 3PH 3P4W WT BK

Eaton

  • $496.89 (Each)
  • $496.89 (Each)

  • $3,975.12 (Per 8)
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
AH4100R5W
Manufacturer
Eaton
Manufacturer's Part Number
AH4100R5W
Description
Recp Pin&Sleeve 100A 600V 3PH 3P4W WT BK
CRS-H AH4100R5W Recp Pin and Sleeve
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893620572 / 00040893620572
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$496.89 (Each)
Standard Packaging
$3,975.12 (Per 8)
Resources
Images
 
 
AH4100R5W - Small Image
 
AH4100R5W - Large Image
 
AH4100R5W - Large Image
 
AH4100R5W - Large Image
 
AH4100R5W - Video
Attachments
 
 
AH4100R5W - Specification Sheet
Brochures
 
 
AH4100R5W - Brochure
Other Links
 
 
AH4100R5W - Other
 
AH4100R5W - Other
 
AH4100R5W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
3
Phase
3
Voltage Rating
3Ø 600V/AC
Material
Nylon
insulation
Nylon PA6-GF30FR (17)
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
7.375 x 7.375 x 6.25
Descriptions
Description
RECP PIN&SLEEVE 100A 600V 3PH 3P4W WT BK
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
CRS-H AH4100R5W RECP PIN AND SLEEVE
Special Features
Watertight P&S receptacles
Product Type
Recp Pin and Sleeve 100A 600V 3PH 3P4W W
Additional Information
dimensions
7.3750 IN X 7.3750 IN X 6.2500 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AH4100R5W
Brand
Eaton
GTIN
00040893620572
UPC
040893620572
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
24
Carton
1
Package
8
Uses, Certifications, and Standards
Mounting
Flange Mount
Application
IEC 309 Products
standard
IEC, UL, CSA
environmental conditions
IP67 & IP69k
Temperature Rating
Max. 30°C (86°F) after 50 cycles of overload @150% of rated current
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH4100R5W.
Jump To:

Cross Referenced

These items are similar to AH4100R5W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4100R5W Bryant Electric 00781786250864
AH4100R5W Eaton Wiring Devices 00040893620572
HBL4100R5W Hubbell Wiring Device-Kellems 00783585404097
4100R5W Leviton 00078477838334
PS4100R5W Legrand Pass & Seymour 00785007041125

* All prices subject to change.

Begin Live Chat