AH4100P12W - Plug Pin&Sleeve 100A 125-250V 3P4W WT or

Eaton

  • $554.40 (Each)
  • $554.40 (Each)

  • $4,435.20 (Per 8)
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
AH4100P12W
Manufacturer
Eaton
Manufacturer's Part Number
AH4100P12W
Description
Plug Pin&Sleeve 100A 125-250V 3P4W WT or
CRS-H AH4100P12W Plug Pin and Sleev
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893620534 / 00040893620534
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$554.40 (Each)
Standard Packaging
$4,435.20 (Per 8)
Resources
Images
 
 
AH4100P12W - Small Image
 
AH4100P12W - Large Image
 
AH4100P12W - Large Image
 
AH4100P12W - Large Image
 
AH4100P12W - Large Image
 
AH4100P12W - Video
Attachments
 
 
AH4100P12W - Specification Sheet
Brochures
 
 
AH4100P12W - Brochure
Other Links
 
 
AH4100P12W - Other
 
AH4100P12W - Other
 
AH4100P12W - Other
 
AH4100P12W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Voltage Rating
125/250V/AC
Poles
3
Phase
3
Wire Size
0.97-1.94
Material
Nylon
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
13.375 x 5.5 x 5.625
Descriptions
Description
PLUG PIN&SLEEVE 100A 125-250V 3P4W WT OR
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Plug Pin and Sleeve 100A 125-250V 3P4W W
Long Description
CRS-H AH4100P12W PLUG PIN AND SLEEV
Special Features
Watertight P&S plugs
Additional Information
media
Yes
dimensions
13.3750 IN X 5.5000 IN X 5.6250 IN
Manufacturer Information
Manufacturers Part Number
AH4100P12W
Brand
Eaton
GTIN
00040893620534
UPC
040893620534
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
24
Carton
1
Package
8
Uses, Certifications, and Standards
Mounting
Cable
Application
IEC 309 Products
standard
IEC, UL, CSA
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH4100P12W.
Jump To:

Cross Referenced

These items are similar to AH4100P12W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4100P12W Bryant Electric 00781786250819
AH4100P12W Eaton Wiring Devices 00040893620534
HBL4100P12W Hubbell Wiring Device-Kellems 00783585404028
4100P12W Leviton 00078477838877
PS4100P12W Legrand Pass & Seymour 00785007041019
4100P12W Woodhead 00786788709686

* All prices subject to change.

Begin Live Chat