AH3100R6W - Recp Pin&Sleeve 100A 250V 2P3W WT BL

Eaton

  • $564.48 (Each)
  • $564.48 (Each)

  • $4,515.84 (Per 8)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH3100R6W
Manufacturer
Eaton
Manufacturer's Part Number
AH3100R6W
Description
Recp Pin&Sleeve 100A 250V 2P3W WT BL
Eaton Arrow Hart Pin and Sleeve Receptacle, IP69K Rated, #4 -1/0 Awg, #12 - #16 Awg (Pilot), 100A, Extra Heavy-Duty, 250V, Back Wire, Blue, Nickel Plated Brass, IP67, Nylon, Two-Pole, Three-Wire, Grounding, AHBB100 Back Box Style, Female
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893620435 / 00040893620435
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$564.48 (Each)
Standard Packaging
$4,515.84 (Per 8)
Resources
Images
 
 
AH3100R6W - Small Image
 
AH3100R6W - Large Image
 
AH3100R6W - Large Image
 
AH3100R6W - Large Image
 
AH3100R6W - Video
Attachments
 
 
AH3100R6W - Specification Sheet
Brochures
 
 
AH3100R6W - Brochure
Other Links
 
 
AH3100R6W - Other
 
AH3100R6W - Other
 
AH3100R6W - Other
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
RECP PIN&SLEEVE 100A 250V 2P3W WT BL
extra long description
EWD AH3100R6W Recp Pin&Sleeve 100A
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Recp Pin&Sleeve 100A 250V 2P3W WT BL
Long Description
Eaton Arrow hart pin and sleeve receptacle, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, Extra Heavy-Duty, 250V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Two-pole, Three-wire, grounding, AHBB100 Back box style, Female
Special Features
Watertight P&S receptacles
Additional Information
media
Yes
dimensions
7.3750 IN X 7.3750 IN X 6.2500 IN
Manufacturer Information
Manufacturers Part Number
AH3100R6W
Brand
Eaton
GTIN
00040893620435
UPC
040893620435
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve receptacle
Availability
Status
Inactive
Packaging
Weight per each
24
Carton
1
Package
8
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat