93074 - Wallplate 4G Toggle STD SS

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $11.40 (Each)

  • $57.00 (Per 5)
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
93074
Manufacturer
Eaton
Manufacturer's Part Number
93074-BOX
Description
Wallplate 4G Toggle STD SS
Eaton Toggle Wallplate, Stainless Steel, Toggle Cutout, Stainless Steel, Four- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664436703 / 00032664436703
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.40 (Each)
Carton
$57.00 (Per 5)
Standard Packaging
None Available
Resources
Images
 
 
93074 - Large Image
 
93074 - Small Image
 
93074 - Video
Attachments
 
 
93074 - Specification Sheet
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
Wallplate 4G Toggle STD SS
extra long description
EWD 93074-BOX Wallplate 4G Toggle S
Description
WALLPLATE 4G TOGGLE STD SS
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Four- gang, Standard, ED Box
Special Features
Stainless steel
Additional Information
media
Yes
dimensions
0.0320 IN X 8.1900 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
93074-BOX
GTIN
00032664436703
UPC
032664436703
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Toggle wallplate
Packaging
Weight per each
0.34
Carton
5
Package
0
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93074.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 93074.

Eaton Toggle Wallplate, Stainless Steel, Toggle Cutout, Stainless Steel, Four- G...
  • Our Part #: 93074B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 93074-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($285.00) ·
93074B0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.40

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 93074, though they may not be 100% alike.

Wall Plate, 4 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver,...
  • Our Part #: SS4
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SS4
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,675.14) ·
SS4 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat