8200V - Recp HG Dup 15A125V 2P3W STR Comp B&S Iv

Eaton

  • $17.27 (Each)
  • $17.27 (Each)

  • $863.50 (Per 50)
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
8200V
Manufacturer
Eaton
Manufacturer's Part Number
8200V
Description
Recp HG Dup 15A125V 2P3W STR Comp B&S Iv
Eaton Arrow Hart Extra Heavy-Duty Hospital Grade Standard Duplex Receptacle, #14-10 Awg, 15A, Healthcare, Flush, 125V, Back and Side, Ivory, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-15R, Duplex, Screw, Core Pack, Auto-Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664704727 / 00032664704727
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.27 (Each)
Standard Packaging
$863.50 (Per 50)
Resources
Images
 
 
8200V - Large Image
 
8200V - Large Image
 
8200V - Large Image
 
8200V - Small Image
 
8200V - Video
Attachments
 
 
8200V - Specification Sheet
Other Links
 
 
8200V - Other
 
8200V - Other
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
Recp HG Dup 15A 125V 2P3W STR B/Swire Iv
Description
RECP HG DUP 15A125V 2P3W STR COMP B&S IV
extra long description
EWD AH8200V Recp HG Dup 15A 125V 2P
Features
Eatons straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart extra heavy-duty hospital grade standard duplex receptacle,#14-10 AWG,15A,Healthcare,Flush,125V,Back and side,Ivory,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Core pack,Auto-grounding
Special Features
Hospital Grade
Additional Information
media
Yes
dimensions
1.3200 IN X 0.8800 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
8200V
GTIN
00032664704727
UPC
032664704727
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Extra heavy-duty hospital grade
Packaging
Weight per each
1
Carton
1
Package
50
Uses, Certifications, and Standards
standard
NOM,UL,Federal Specification Classification 6233 01,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8200V.
Jump To:

Similar Items

Similar items are close alternatives to 8200V, though they may not be 100% alike.

Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 15...
  • Our Part #: 8200HI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8200HI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,035.31) ·
8200HI - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.35

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Groun...
  • Our Part #: HBL8200I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL8200I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($385.40) ·
HBL8200I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8200V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8200-I Bryant Electric 783585834764
BRY8200I Bryant Electric 00781786005563
AH8200V Eaton Wiring Devices 00032664704727
HBL8200I Hubbell Wiring Device-Kellems 00783585435626
8200-I Leviton 00078477818572
82250 Morris 00601986822503
8200-I Legrand Pass & Seymour 00785007820096
8200V Eaton Wiring Devices 00032664705410
68150-I Enerlites 00883951214944
BRY8200I Hubbell Wiring Device-Kellems n/a
HBL8200HI Hubbell Wiring Device-Kellems 00783585015835
8200 Legrand Pass & Seymour 00785007820065
8200HI Legrand Pass & Seymour 00785007820034
PS8200-HI Legrand Pass & Seymour 00785007860078
PS8200HS Legrand Pass & Seymour 00785007307139

* All prices subject to change.

Begin Live Chat