736VB0X - Recp Duplex 15A 125V 2P2W STR Iv

Eaton

  • $7.18 (Each)
  • $7.18 (Each)

  • $71.80 (Per 10)

  • $718.00 (Per 100)
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
736VB0X
Manufacturer
Eaton
Manufacturer's Part Number
736V-BOX
Description
Recp Duplex 15A 125V 2P2W STR Iv
Decorator Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 2 Wires, #10 Awg Solid (Side) Compatible Wire Size, Side Wire Connection, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750670 / 00032664750670
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.18 (Each)
Carton
$71.80 (Per 10)
Standard Packaging
$718.00 (Per 100)
Resources
Other Links
 
 
736VB0X - Other
 
736VB0X - Other
 
736VB0X - Other
 
736VB0X - Other
 
736VB0X - Other
 
736VB0X - Other
 
736VB0X - Other
 
736VB0X - Other
Attachments
 
 
736VB0X - Specification Sheet
Images
 
 
736VB0X - Large Image
 
736VB0X - Large Image
 
736VB0X - Large Image
 
736VB0X - Video
Specifications Sheets
 
 
736VB0X - Specification Sheet
Brochures
 
 
736VB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V ac
Material, Color, and Finish
Color
Ivory
Descriptions
Description
RECP DUPLEX 15A 125V 2P2W STR IV
Product Type
Decorator Duplex Receptacle
Long Description
Decorator Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 2 Wires, #10 AWG Solid (Side) Compatible Wire Size, Side Wire Connection, Ivory
Features
Standard Duplex Receptacles Side wire terminals accept up to #12 wire. Terminal screws backed out — ready for wiring.
Short Description
15 A, 125 VAC, Decorator Duplex Receptacle, Ivory
Special Features
Packaging Type Box
extra long description
EWD 736V-BOX Recp Duplex 15A 125V 2
Additional Information
media
Yes
package quantity
1 ct
Standards Met
UL 498;NOM 426;NAFTA Compliant;RoHS Compliant
Receptacle Type
Decorator Duplex
Compatible Wire Size
#10 AWG Solid (Side)
Connection Type
Side Wire
dimensions
1.3100 IN X 0.7400 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
736V-BOX
GTIN
00032664750670
UPC
032664750670
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Availability
Status
Inactive
Packaging
Weight per each
0.12
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
NEMA 1-15R
standard
Federal Specification Classification 6221 02,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat