6450WBU - Recp Deco Single 20A250V 2P3W B/Swire WH

Eaton

  • $8.26 (Each)
  • $8.26 (Each)

  • $826.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
6450WBU
Manufacturer
Eaton
Manufacturer's Part Number
6450W-BU
Description
Recp Deco Single 20A250V 2P3W B/Swire WH
Eaton Heavy-Duty Industrial Specification Grade Decorator Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 250V, Back and Side, White, Brass, Nylon, 5-20R, Single, Screw, Nylon, Bulk
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664584107 / 00032664584107
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.26 (Each)
Standard Packaging
$826.00 (Per 100)
Resources
Images
 
 
6450WBU - Small Image
 
6450WBU - Large Image
 
6450WBU - Large Image
 
6450WBU - Large Image
 
6450WBU - Video
Attachments
 
 
6450WBU - Specification Sheet
Brochures
 
 
6450WBU - Brochure
Other Links
 
 
6450WBU - Other
 
6450WBU - Other
 
6450WBU - Other
Descriptions
Product Type
Recp Deco Single 20A250V 2P3W B/Swire WH
Description
RECP DECO SINGLE 20A250V 2P3W B/SWIRE WH
extra long description
EWD 6450W-BU Recp Deco Single 20A25
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton heavy-duty industrial specification grade decorator single receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Back and side, White, Brass, Nylon, 5-20R, Single, Screw, Nylon, Bulk
Special Features
Commercial grade deco
Additional Information
media
Yes
dimensions
1.3200 IN X 0.8400 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6450W-BU
GTIN
00032664584107
UPC
032664584107
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL,Federal Specification Classification 6233 01
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?