5270W - Recp CO/Alr Duplex 15A 125V 2P3W STR WH

Eaton

  • $5.28 (Each)
  • $5.28 (Each)

  • $52.80 (Per 10)

  • $528.00 (Per 100)
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
5270W
Manufacturer
Eaton
Manufacturer's Part Number
5270W-BU
Description
Recp CO/Alr Duplex 15A 125V 2P3W STR WH
Eaton Residential Grade Duplex Receptacle, #10 Awg, 15A, Residential, Flush, 125V, Side Wire, White, Brass, Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664752186 / 00032664752186
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.28 (Each)
Carton
$52.80 (Per 10)
Standard Packaging
$528.00 (Per 100)
Resources
Attachments
 
 
5270W - Specification Sheet
Images
 
 
5270W - Small Image
 
5270W - Large Image
 
5270W - Large Image
 
5270W - Large Image
 
5270W - Large Image
 
5270W - Large Image
 
5270W - Large Image
 
5270W - Video
Other Links
 
 
5270W - Other
 
5270W - Other
 
5270W - Other
 
5270W - Other
 
5270W - Other
 
5270W - Other
Brochures
 
 
5270W - Brochure
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
Recp CO/Alr Duplex 15A 125V 2P3W STR WH
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
extra long description
EWD 5270W-BU Recp CO/ALR Duplex 15A
Description
RECP CO/ALR DUPLEX 15A 125V 2P3W STR WH
Long Description
Eaton residential grade duplex receptacle, #10 AWG, 15A, Residential, Flush, 125V, Side wire, White, Brass, Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic
Special Features
Standard grade
Additional Information
media
Yes
dimensions
1.3100 IN X 0.6900 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5270W-BU
GTIN
00032664752186
UPC
032664752186
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
10
Carton
10
Package
100
Uses, Certifications, and Standards
standard
NOM,UL,Federal Specification Classification 6235 01
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5270W.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5270W.

Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #10 Awg Solid (Side) Compat...
  • Our Part #: 5270WBU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5270W-BU
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($52.80) · 100 ($528.00) ·
5270WBU - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat