5139RD - Wallplate 2G Toggle Nylon STD RD

Eaton

  • $1.64 (Each)
  • $1.64 (Each)

  • $163.89 (Per 100)
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
5139RD
Manufacturer
Eaton
Manufacturer's Part Number
5139RD-BOX
Description
Wallplate 2G Toggle Nylon STD RD
Eaton Toggle Wallplate, Red, Toggle Cutout, Nylon, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664481505 / 00032664481505
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.64 (Each)
Carton
$1.64 (Each)
Standard Packaging
$163.89 (Per 100)
Resources
Attachments
 
 
5139RD - Specification Sheet
Images
 
 
5139RD - Large Image
 
5139RD - Video
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
Wallplate 2G Toggle Nylon STD RD
extra long description
EWD 5139RD-BOX Wallplate 2G Toggle
Description
WALLPLATE 2G TOGGLE NYLON STD RD
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Red, Toggle Cutout, Nylon, Two- gang, Standard, ED Box
Special Features
Thermoplastic, std and midi
Additional Information
dimensions
0.0600 IN X 4.5600 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
5139RD-BOX
GTIN
00032664481505
UPC
032664481505
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5139RD.
Jump To:

Cross Referenced

These items are similar to 5139RD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP2R Bryant Electric 00883778101731
5139RD Eaton Wiring Devices 00032664481505
80709-R Leviton 00078477493625
TP2RED Legrand Pass & Seymour 00785007274127

* All prices subject to change.

Begin Live Chat