277V - Switch Duplex Comb SP/PL 15A 120V Iv

Eaton

  • $17.28 (Each)
  • $17.28 (Each)

  • $172.80 (Per 10)

  • $1,728.00 (Per 100)

Availability: In Stock Locally
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
277V
Manufacturer
Eaton
Manufacturer's Part Number
277V-BOX
Description
Switch Duplex Comb SP/PL 15A 120V Iv
Eaton Commercial Grade Combination Switch, Neon Pil LGT, Stand, #14 - #12 Awg, 15A, Commer, 120V (Switch), 125V (Pil LGT), BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, 1-Pole, DPLX, Thermoplas, 1 / 25W
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750328 / 00032664750328
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.28 (Each)
Carton
$172.80 (Per 10)
Standard Packaging
$1,728.00 (Per 100)
Resources
Images
 
 
277V - Small Image
 
277V - Large Image
 
277V - Large Image
 
277V - Large Image
Attachments
 
 
277V - Specification Sheet
Brochures
 
 
277V - Brochure
Other Links
 
 
277V - Other
 
277V - Other
 
277V - Other
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
Switch Duplex Comb SP/PL 15A 120V Iv
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Description
SWITCH DUPLEX COMB SP/PL 15A 120V IV
extra long description
EWD 277V-BOX Switch Duplex Comb SP/
Long Description
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Special Features
Combination Switch
Additional Information
dimensions
1.3000 IN X 1.0800 IN X 4.1900 IN
Manufacturer Information
Manufacturers Part Number
277V-BOX
Brand
COOPER WIRING DEVICES
GTIN
00032664750328
UPC
032664750328
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0.25
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 277V.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 277V.

Toggle Combination Switch, 1 Pole, 15 A, 120 V Ac, Clamp Terminal, Ivory, Thermo...
  • Our Part #: 277VB0X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 277V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($172.80) · 80 ($1,382.40) ·
277VB0X - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.28

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 277V, though they may not be 100% alike.

Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
  • Our Part #: 692IG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 692-IG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($198.42) · 50 ($992.08) ·
692IG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat