231V - Screw STD Wallplate Repl 1/2" Iv

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $0.36 (Each)

  • $35.56 (Per 100)

  • $248.92 (Per 700)
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
231V
Manufacturer
Eaton
Manufacturer's Part Number
231V-BOX
Description
Screw STD Wallplate Repl 1/2" Iv
Eaton Polycarbonate Wallplate Screws, Ivory, Metal, #6-32 X 1/2"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664218606 / 00032664218606
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.36 (Each)
Carton
$248.92 (Per 700)
Standard Packaging
None Available
Resources
Attachments
 
 
231V - Specification Sheet
Images
 
 
231V - Large Image
 
231V - Large Image
 
231V - Large Image
 
231V - Small Image
 
231V - Video
Other Links
 
 
231V - Other
 
231V - Other
 
231V - Other
Brochures
 
 
231V - Brochure
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
Eaton polycarbonate wallplate screws, Ivory, Metal, #6-32 x 1/2"
Special Features
Thermoset, std size
Description
SCREW STD WLPLT REPL 1/2" IV
Product Type
Screw STD WLPLT Repl 1/2" Iv
extra long description
EWD 231V-BOX Screw Std Wlplt Repl 1
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
231V-BOX
GTIN
00032664218606
UPC
032664218606
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.003
Carton
700
Package
0
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 231V.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 231V.

Eaton Polycarbonate Wallplate Screws, Ivory, Metal, #6-32 X 1/2"
  • Our Part #: 231VB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 231V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($35.56) · 1,000 ($355.60) ·
231VB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.36

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat