231BB0X - Screw STD Wallplate Repl 1/2" BR

Eaton

  • $0.38 (Each)
  • $0.38 (Each)

  • $38.00 (Per 100)

  • $3,800.00 (Per 10,000)
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
231BB0X
Manufacturer
Eaton
Manufacturer's Part Number
231B-BOX
Description
Screw STD Wallplate Repl 1/2" BR
Eaton Polycarbonate Wallplate Screws, Toggle and Receptacle Wallplate Screws, Brown, Metal, #6-32 X 1/2", Wallplate Screws
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664218507 / 00032664218507
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.38 (Each)
Standard Packaging
$3,800.00 (Per 10,000)
Resources
Attachments
 
 
231BB0X - Specification Sheet
Images
 
 
231BB0X - Large Image
 
231BB0X - Large Image
 
231BB0X - Large Image
 
231BB0X - Video
Other Links
 
 
231BB0X - Other
 
231BB0X - Other
 
231BB0X - Other
Brochures
 
 
231BB0X - Brochure
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
SCREW STD WALLPLATE REPL 1/2" BR
Product Type
Screw STD WLPLT Repl 1/2" BR
extra long description
EWD 231B-BOX Screw Std Wlplt Repl 1
Long Description
Eaton polycarbonate wallplate screws, Toggle and Receptacle Wallplate Screws, Brown, Metal, #6-32 x 1/2", Wallplate screws
Special Features
Thermoset, std size
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
2.0600 IN X 0.9400 IN X 2.8800 IN
Manufacturer Information
Manufacturers Part Number
231B-BOX
Brand
Arrow Hart
GTIN
00032664218507
UPC
032664218507
Taxonomies, Classifications, and Categories
Type
Accessories
Category Description
Residential plates
Packaging
Weight per each
1
Carton
1
Package
10000
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,cULus Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 231BB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 231BB0X.

Eaton Polycarbonate Wallplate Screws, Toggle and Receptacle Wallplate Screws, Br...
  • Our Part #: 231B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 231B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($38.00) · 10,000 ($3,800.00) ·
231B - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat