2168VB0X - Wallplate 2G SGL Rec W/2.1563"Hole THRMST Iv

Eaton

  • $2.32 (Each)
  • $2.32 (Each)

  • $232.31 (Per 100)
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
2168VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2168V-BOX
Description
Wallplate 2G SGL Rec W/2.1563"Hole THRMST Iv
Eaton Power Outlet and Locking Wallplate, Ivory, 2.15" Hole Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664321108 / 00032664321108
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.32 (Each)
Carton
$2.32 (Each)
Standard Packaging
$232.31 (Per 100)
Resources
Attachments
 
 
2168VB0X - Specification Sheet
Images
 
 
2168VB0X - Large Image
 
2168VB0X - Small Image
 
2168VB0X - Video
Brochures
 
 
2168VB0X - Brochure
Other Links
 
 
2168VB0X - Other
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
EWD 2168V-BOX Wlplt 2G Sgl Rec W/2.
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Product Type
WLPLT 2G SGL Rec W/2.1563"Hole THRMST Iv
Description
WALLPLATE 2G SGL REC W/2.1563"HOLE THRMST IV
Long Description
Eaton Power outlet and locking wallplate, Ivory, 2.15" Hole Cutout, Thermoset, Two- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
2168V-BOX
Brand
Eaton
GTIN
00032664321108
UPC
032664321108
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Power outlet and locking wallplate
Packaging
Weight per each
0.085
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat