2131LA - Wallplate 1G Single Recp THRMST STD La

Eaton

  • $0.59 (Each)
  • $0.59 (Each)

  • $58.59 (Per 100)

  • $146.48 (Per 250)
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
2131LA
Manufacturer
Eaton
Manufacturer's Part Number
2131LA
Description
Wallplate 1G Single Recp THRMST STD La
Eaton Single Receptacle Wallplate, LT. Almond, 1.406" Hole Cutout, Thermoset, Single- Gang, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582615 / 00032664582615
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.59 (Each)
Carton
$0.59 (Each)
Standard Packaging
$146.48 (Per 250)
Resources
Attachments
 
 
2131LA - Specification Sheet
Images
 
 
2131LA - Large Image
 
2131LA - Large Image
 
2131LA - Large Image
 
2131LA - Small Image
 
2131LA - Video
Other Links
 
 
2131LA - Other
 
2131LA - Other
 
2131LA - Other
Brochures
 
 
2131LA - Brochure
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
Wallplate 1G Single Recp THRMST STD La
Description
WALLPLATE 1G SINGLE RECP THRMST STD LA
Long Description
Eaton Single receptacle wallplate, Lt. Almond, 1.406" Hole Cutout, Thermoset, Single- gang, Standard
Special Features
Thermoset, std size
extra long description
EWD 2131LA Wallplate 1G Single Recp
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 2.7500 IN X 4.5000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
2131LA
Brand
COOPER WIRING DEVICES
GTIN
00032664582615
UPC
032664582615
Taxonomies, Classifications, and Categories
Type
Single receptacle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.06
Carton
1
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2131LA.
Jump To:

Similar Items

Similar items are close alternatives to 2131LA, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP7LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP7LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($17.33) · 200 ($173.30) ·
TP7LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.87

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.060...
  • Our Part #: SP7LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP7LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($144.90) ·
SP7LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2131LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2131LA Eaton Wiring Devices 00032664582615
8851-LA Enerlites 00883951413798
NP7AL Hubbell Wiring Device-Kellems 00883778103568
NP7LA Hubbell Wiring Device-Kellems 00883778118395
78004 Leviton 00078477277607
81613 Morris 00601986816137
SP7LA Legrand Pass & Seymour 00785007191097
TP7-LA Legrand Pass & Seymour 00785007274462

* All prices subject to change.

Begin Live Chat